Shop All Hook & Loop Squares
Velcro Brand
Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 50 PK
Mfr # 1X1KIHLM
Zoro # G6077601
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 1 in
Product Information
- Brand Velcro Brand
- MFR # 1X1KIHLM
- Zoro # G6077601
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 1 in |
Length | 1 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Square |
Color | Black |
Flame Retardant | No |
Characteristics | Industrial Strength Hook-and-Loop |
Includes | 50 Sets Per Package |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Industrial Strength Hook-and-Loop, Includes 50 Sets Per Package, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 100 PK (M38100.080.0001)
- MIDWEST FASTENER 1/8" x 2-9/16" 18-8 Stainless Steel Hitch Pin Clips 6PK (74968)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.031.0125)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (N01200.037.0275)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Clear, 12 PK (91330)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 3/4 in, 3/4 in Wd, White, 12 PK (VEK30171)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, White, 50 PK (G2X2W72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, Black, 12 PK (90072)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, BLACK, 12PK (90072)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3532N/SJ3533N)
- Velcro Brand Hook & Loop Squares