Shop All Hook & Loop Squares
Velcro Brand
Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 50 PK
Mfr # G1X1W72
Zoro # G2964665
product price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 1 in
Product Information
- Brand Velcro Brand
- MFR # G1X1W72
- Zoro # G2964665
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 1 in |
Length | 1 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Square |
Color | White |
Flame Retardant | No |
Characteristics | High Strength, High Temperature, Pressure Sensitive |
Includes | 50 Mated Sets |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Square, Length 1 in, Width 1 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Pressure Sensitive, Includes 50 Mated Sets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP056)
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW12114)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Copper Body, 1000 PK (PCBD602)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx5mm, PK100 (M51260.040.0005)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- VELCRO BRAND 2CT BLK Alfa Fasteners (VEL-30642-USA)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, White, 900 PK (1X1WHLMK)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Clear, 12 PK (91330)
- VELCRO BRAND Hook and loop Sticky Back 7/8 in. L 12 pk (90072)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ3560)
- Velcro Brand Hook & Loop Squares