Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White
Mfr # 186764
Zoro # G3782731
original price:
$37.75
1% off
new price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 3/4 in
Product Information
- Brand Velcro Brand
- MFR # 186764
- Zoro # G3782731
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 3/4 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M24)
- PRIME-LINE Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 25 PK (9077422)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0075)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.625 in Shaft Dia (SH-062-SS)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186273)
- VELCRO BRAND Tape, Strips, Hook, 4"x75ft., Blk, 75', 4" Wd, Black (VEL162)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (120159)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (185469)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, White (VEK90087)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Black (W-15-HRL-BK)
- Velcro Brand Hook & Loop Rolls