Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White
Mfr # 186638
Zoro # G3782600
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 2 in
Product Information
- Brand Velcro Brand
- MFR # 186638
- Zoro # G3782600
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAXS)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176215)
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (120930)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (31303)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Black (90081)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186764)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Blue (100MB)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- Velcro Brand Hook & Loop Rolls