Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White
Mfr # 185231
Zoro # G3782689
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 1 in
Product Information
- Brand Velcro Brand
- MFR # 185231
- Zoro # G3782689
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color White, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07400.140.0070)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P3275SP)
- ZORO SELECT #10-32 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (MHFI-1001000US-100P)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (184987)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190388)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1-1/2 in Wd, Black (189662)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Reclosable Fastener, 3/4 in Wd, White, 200 PK (91824)
- VELCRO BRAND Tape, Strips, Loop, 4"x75ft., Blk, 75', 4" Wd, Black (VEL163)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Red (176064)
- Velcro Brand Hook & Loop Rolls