Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black
Mfr # 189461
Zoro # G3782637
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 14 psi
- Width 1-1/2 in
Product Information
- Brand Velcro Brand
- MFR # 189461
- Zoro # G3782637
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1-1/2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 1/2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 110 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Adhesive for Indoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91510)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.019.0062)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (54868)
- VELCRO BRAND Reclosable Fastener, 30 ft, 1-1/2" Wd, Black (91372)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199707)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS WITH DISPENSER BOX, 2in X 15 FT, WHITE (90198)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 15 FT, BLACK (90081)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190911)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 0.63in X 75 Ft, Black (190836)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196256)
- Velcro Brand Hook & Loop Rolls