Shop All Hook & Loop Strips
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black
Mfr # 90199
Zoro # G9790505
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 18 psi
- Width 2 in
Product Information
- Brand Velcro Brand
- MFR # 90199
- Zoro # G9790505
- UPC # 759679019980
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 2 in |
Length | 4 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 18 psi |
Hook and Loop Shape | Strip |
Color | Black |
Flame Retardant | No |
Description
Reclosable Fastener Strap, Hook-and-Loop, Hook and Loop Shape Strip, Length 4 in, Width 2 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 18 psi, Adhesive Type Rubber Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, S-Dril, Ind Hex Wash #10 X 1-1/4in Zinc Plt Cse Hrd 50PK (9032487)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 5000 PK (GR08RHG)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (U36230.025.0001)
- VELCRO BRAND 2PK2x4 BLK Hook And Loop Strip (90199)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, White, 50 PK (G1X4W72)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, Black, 2 PK (90199)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK (2X4KIHLM)
- VELCRO BRAND cloth hook and eye USA Consumer Products 221388 15 x 0.75 in. Cloth Hook Eye Mounting Tape (95179)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black (RF6731)
- Velcro Brand Hook & Loop Strips