Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, Black
Mfr # 90081
Zoro # G2618393
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 3/4 in
Product Information
- Brand Velcro Brand
- MFR # 90081
- Zoro # G2618393
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4 in |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft, Width 3/4 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics For Smooth Surfaces, Pressure Sensitive, Includes Dispenser Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-SS)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- NEWPORT FASTENERS Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (655198-100)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (WWG300500050072)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Red (176064)
- VELCRO BRAND Reclosable Fastener, 1" Wd, Black (195519)
- VELCRO BRAND Tape, Strips, Loop, 1/2"x75ft., Blk, 75', 1/2" Wd, Black (VEL155)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Blue (176062)
- Velcro Brand Hook & Loop Rolls