Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, Black
Mfr # 90197
Zoro # G3220165
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Product Information
- Brand Velcro Brand
- MFR # 90197
- Zoro # G3220165
- UPC # 759679019744
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 15 ft, Width 2 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Indoor and Outdoor, Long Lasting Nylon, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN050)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- ZORO SELECT Spring Pin, Sltd, 7/32inx11/16in, Pln, PK50 (U39100.021.0068)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (430182-PG)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, White (90198)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- VELCRO BRAND Sticky-Back Fasteners, Hook Side, 2in X 75 Ft, Black (191245)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black (189645)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- Velcro Brand Hook & Loop Rolls