Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, White
Mfr # 186542
Zoro # G8387452
product price: $1,447.99
/ea
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type No Adhesive
- Backing Material Nomex
- Shear Strength 14 psi
- Width 2 in
Product Information
- Brand Velcro Brand
- MFR # 186542
- Zoro # G8387452
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | No Adhesive |
Backing Material | Nomex |
Shear Strength | 14 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener Strap, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color White, Flame Retardant Yes, Backing Material Nomex, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics High Temperature, Sew On Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54082)
- ZORO SELECT Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51160.031.0002)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05582)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36104)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (189755)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191181)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (101W390572)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, White (90198)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd, Clear (91326)
- VELCRO BRAND 34x5' WHT Hook And Loop Tape (90087)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (187278)
- Velcro Brand Hook & Loop Rolls