Shop All Hook & Loop Discs
Velcro Brand
Reclosable Fastener, Disc, White, 15 PK
Mfr # 90070
Zoro # G4564817
product price: $2.15
/pk 15, $0.14/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook-and-Loop
- Hook-and-Loop Shape Disc
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Disc
Product Information
- Brand Velcro Brand
- MFR # 90070
- Zoro # G4564817
- UPC # 075967900700
- Country of Origin Mexico
- Category Hook & Loop Discs
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook-and-Loop |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Disc |
Description
Strip,Dot,Sticky Back,White,PK15, Package Quantity 15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0040)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 15 PK (50650)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP8BL)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 12 PK (62528)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, 0.63 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, 5/8 in, White, 12 PK (VEK30173)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (194568)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- BOX PARTNERS Box Partners VEL151 0.75 in. Dots Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL151)
- Velcro Brand Hook & Loop Discs