Shop All Hook & Loop Discs
Velcro Brand
Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK
Mfr # 90140
Zoro # G2480755
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Hook-and-Loop Shape Disc
Product Information
- Brand Velcro Brand
- MFR # 90140
- Zoro # G2480755
- Country of Origin United States
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 3/4 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook-and-Loop Shape | Disc |
Color | Beige |
Hook and Loop Type | Hook-and-Loop |
Flame Retardant | No |
Characteristics | Round Shape Reduces Peeling |
Hook and Loop Shape | Disc |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Disc, Dot Dia. 3/4 in, Color Beige, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Rubber Adhesive, Characteristics Round Shape Reduces Peeling, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0050)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37020.062.0001)
- PASLODE Staples, 20 ga, Wide Crown, 5/16 in Leg L, Steel, 5000 PK (4614)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- VELCRO BRAND Sticky Back, Dot, Clear, PK75, Disc, Clear, 75 PK (91302)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- Velcro Brand Hook & Loop Discs