Shop All Hook & Loop Discs
Velcro Brand
Reclosable Fastener, Disc, Black, 75 PK
Mfr # 90089
Zoro # G4094338
product price: $7.69
/pk 75, $0.10/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook-and-Loop
- Hook-and-Loop Shape Disc
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Disc
Product Information
- Brand Velcro Brand
- MFR # 90089
- Zoro # G4094338
- UPC # 075967900892
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook-and-Loop |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Disc |
Description
Sticky Back,Dot,Black,PK75, Package Quantity 75
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 25 PK (U08361.031.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1524)
- DAGGERZ Masonry Screw, 1 1/4" Dia., Wafer, 8" L, DAGGER-GUARD, 5000 PK (CMSP081104)
- VELCRO BRAND Reclosable Fastener, Disc, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192289)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, White, 75 PK (90090)
- BSC PREFERRED 7/8'' - Hook - Black VELCRO Brand Tape - Individual Dots, 900PK (S-7200)
- Velcro Brand Hook & Loop Discs