Shop All Hook & Loop Discs
Velcro Brand
Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK
Mfr # 192292
Zoro # G3245636
product price: $46.85
/pk 1200, $0.04/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Hook-and-Loop Shape Disc
Product Information
- Brand Velcro Brand
- MFR # 192292
- Zoro # G3245636
- Country of Origin United States
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 5/8 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Type | Hook |
Flame Retardant | No |
Hook and Loop Shape | Disc |
Characteristics | High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive |
Description
Reclosable Fastener Shapes, Hook, Hook and Loop Shape Disc, Dot Dia. 5/8 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.060.0035)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0075)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Black, 1028 PK (192318)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197579)
- VELCRO BRAND Reclosable Fastener, Disc, White, 75 PK (90090)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (194568)
- Velcro Brand Hook & Loop Discs