Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Clear
Mfr # 200C72172
Zoro # G9504433
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Adhesive
- Shear Strength 30 psi
- Width 2 in
Product Information
- Brand Velcro Brand
- MFR # 200C72172
- Zoro # G9504433
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Adhesive |
Shear Strength | 30 psi |
Hook and Loop Shape | Roll |
Color | Clear |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color Clear, Flame Retardant No, Backing Material Adhesive, Shear Strength 30 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (1006MP1188B)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12353.050.0002)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8872-ZN)
- MORTON Flange Nut, 3/8"-16, Stainless Steel, Plain, 11/16 in Hex Wd (CN-10SS)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191245)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd, Clear (91326)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191195)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, White (91138)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, White (195472)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (186638)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 1 in Wd, Black (SJ3000)
- Velcro Brand Hook & Loop Rolls