Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black
Mfr # 31303
Zoro # G4763768
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Width 2 in
- Length 75 ft
Product Information
- Brand Velcro Brand
- MFR # 31303
- Zoro # G4763768
- UPC # 75967313036
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook-and-Loop, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 140 Degrees F, Backing Material Nylon, Adhesive Type Acrylic Adhesive, Characteristics High Strength, High Temperature, Long Lasting Nylon, Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 10 PK (U08360.037.0300)
- PRIME-LINE Hex Lag Screw 1/2in X 6in A307 Grade A Hot Dip Galvanized Steel 15PK (9057168)
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0008)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.040.0008)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (31304)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190882)
- VELCRO BRAND Tape Combo Packs, 1.5" x 16.4 yd., White, 16.4 yds., 1.5" Wd, White (VEL235)
- VELCRO BRAND Tape, Strips, Hook, 1"x75ft., Blk, 75', 1" Wd, Black (VEL133)
- VELCRO BRAND Reclosable Fastener, 30 ft, 1-1/2" Wd, Black (91372)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (185469)
- Velcro Brand Hook & Loop Rolls