Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White
Mfr # 101W390572
Zoro # G9504442
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Adhesive
- Shear Strength 30 psi
- Width 1 in
Product Information
- Brand Velcro Brand
- MFR # 101W390572
- Zoro # G9504442
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Adhesive |
Shear Strength | 30 psi |
Hook and Loop Shape | Roll |
Color | White |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color White, Flame Retardant No, Backing Material Adhesive, Shear Strength 30 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (03302-PWR)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 58 PK (08163)
- FASTENMASTER FastenMaster FMTLOK10-50 8 in. Timberlok Screw; Pack - 50 (594010)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK5 (U39150.031.0150)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191157)
- VELCRO BRAND Reclosable Fastener, 5 ft, Black (90086)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, White (90087)
- VELCRO BRAND Fabric Hook and Eye USA Inc Industrial Strength Tape;Hook & Loop;Waterproof;2 in. (945352)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L White (152176)
- Velcro Brand Hook & Loop Rolls