Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black
Mfr # 182555
Zoro # G9790514
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 16 psi
- Width 1-1/2 in
Product Information
- Brand Velcro Brand
- MFR # 182555
- Zoro # G9790514
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1-1/2 in |
Length | 75 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Shear Strength | 16 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 1/2 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 16 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05144)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48420)
- VELCRO BRAND Tape Combo Packs, 1.5" x 16.4 yd., White, 16.4 yds., 1.5" Wd, White (VEL235)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, Black (VEK90086)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191166)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191181)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 15 FT, BLACK (90081)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- Velcro Brand Hook & Loop Rolls