Shop All Hook & Loop Strips
Velcro Brand
Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black
Mfr # 90078
Zoro # G9032437
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Width 3/4 in
- Hook and Loop Shape Strip
Product Information
- Brand Velcro Brand
- MFR # 90078
- Zoro # G9032437
- UPC # 75967900786
- Country of Origin Mexico
- Category Hook & Loop Strips
Dimensions
Width | 3/4 in |
Length | 18 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strip |
Color | Black |
Description
Velcro Brand Sticky Back hook and loop fasteners are ideal for smooth surfaces and can be used for indoor or outdoor applications. They are available in squares coins strips and tapes and come in a range of different sizes and colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 803 PK (50210)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- PASLODE Collated Framing Nail, 3 in L, 10 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650830)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK (N04122.043.0001)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 10 ft, 1 in Wd, Black (91365)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, White, 2 PK (90200)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, Black, 2 PK (90199)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK (2X4KIHLM)
- VELCRO BRAND 2x4BLK WAT Proof Hook And Loop (90593)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABL34)
- Velcro Brand Hook & Loop Strips