Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 30 ft, 3/4" Wd, White
Mfr # 91138
Zoro # G704933700
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 30 ft
- Hook and Loop Shape Roll
- Color White
Product Information
- Brand Velcro Brand
- MFR # 91138
- Zoro # G704933700
- UPC # 75967911386
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- ZORO SELECT Not Applicable Tension Strength, 1-7/16" L, Plastic, 50 PK (U30503.010.0175)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-32x1/4, PK100 (SSDFIA-100025-100P)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND 34x5' WHT Hook And Loop Tape (90087)
- VELCRO BRAND Velcro, LOW-PROFILE INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 1in X 10 FT, BLACK (91100)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (189866)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, White (90198)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191245)
- VELCRO BRAND Fabric Hook and Eye USA Inc Industrial Strength Tape;Hook & Loop;Waterproof;2 in. (945352)
- Velcro Brand Hook & Loop Rolls