Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 30 ft, 1-1/2" Wd, Black
Mfr # 91372
Zoro # G1769491
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1-1/2"
- Length 30 ft
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Velcro Brand
- MFR # 91372
- Zoro # G1769491
- UPC # 75967913724
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1-1/2" |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Quick easy and strong Velcro brand One-Wrap rolls are perfect for bundling a wide range of materials cables and tools. Adjustable One-Wrap rolls are strong reusable and designed for heavy duty indoor or outdoor use. Great for computer appliance and electronics wire management and organization. Custom cut to length for handling any bundling job or big project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (45654)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 25 mm Lg (WS6X05025-001P1)
- TE-CO Spherical Flange Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 9/16 in Hex Wd (41902)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64074)
- VELCRO BRAND Sticky-Back Fastener, 75 ft, 2" Wd, Black (191245)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (156608)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 5 FT, BLACK (90086)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (189866)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Silver (128919)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in Wd, Black, 5 PK (MP3541/MP3542)
- Velcro Brand Hook & Loop Rolls