Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 18 in, 3/4" Wd, Clear
Mfr # 91326
Zoro # G9034990
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 18 in
- Hook and Loop Shape Roll
- Color Clear
Product Information
- Brand Velcro Brand
- MFR # 91326
- Zoro # G9034990
- UPC # 75967913267
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 18 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Clear |
Description
Velcro Brand Thin Clear Fasteners blend into glass or plastic surfaces for a seamless look. No color-matching necessary and positioning can be realigned and changed. More adjustable than glue and water-resistant for indoor and outdoor use. Mini size coins and square fasteners are conveniently sized for small paper crafting projects such as card making scrapbooking and party favors. Larger strips and tape are ideal for office use sign holding and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Safety Pin, 1-1/2", PK144 (83150)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04100.100.0045)
- ALL AMERICA THREADED PRODUCTS Ubolt, 5/8"-11x8" Pipe Fit, Plain, PK20, 5/8"-11, Plain (53888)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191157)
- VELCRO BRAND Reclosable Fastener, 5 ft, Black (90086)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- VELCRO BRAND Tape Combo Packs 3/4"x15ft., 15', 3/4" Wd, Black (VEL101)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- KABLE KONTROL Hook and Loop Fastener Tape - 3/8in Width - 75' Roll - Black (MT7147)
- Velcro Brand Hook & Loop Rolls