Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 15 ft, 3/4" Wd, Clear
Mfr # 91325
Zoro # G9034397
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 15 ft
- Hook and Loop Shape Roll
- Color Clear
Product Information
- Brand Velcro Brand
- MFR # 91325
- Zoro # G9034397
- UPC # 75967913250
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Clear |
Description
Velcro Brand Thin Clear Fasteners blend into glass or plastic surfaces for a seamless look. No color-matching necessary and positioning can be realigned and changed. More adjustable than glue and water-resistant for indoor and outdoor use. Mini size coins and square fasteners are conveniently sized for small paper crafting projects such as card making scrapbooking and party favors. Larger strips and tape are ideal for office use sign holding and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79182)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Blue (176062)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, White (90087)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (189755)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Beige (90083)
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black (91137)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- Velcro Brand Hook & Loop Rolls