Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 15 ft, 2" Wd, Black
Mfr # 90197
Zoro # G9037002
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Roll
- Color Black
- Length 15 ft
- Width 2"
Product Information
- Brand Velcro Brand
- MFR # 90197
- Zoro # G9037002
- UPC # 75967901974
- Country of Origin Mexico
- Category Hook & Loop Rolls
Dimensions
Length | 15 ft |
Width | 2" |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Velcro brand industrial-strength tape in black color features waterproof adhesive band that is ideal for indoor/outdoor applications. Tape works out well with plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK (5RKG7)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H4125SP)
- L.H. DOTTIE Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS61)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, White (90087)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (186638)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (189867)
- Velcro Brand Hook & Loop Rolls