Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener, 15 ft, 2" Wd, Black
Mfr # 90197
Zoro # G404933710
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 2"
- Length 15 ft
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Velcro Brand
- MFR # 90197
- Zoro # G404933710
- UPC # 75967901974
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01210.037.0175)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel Zinc Plated, 50 PK (U70520.037.0400)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (N01200.037.0350)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/16" Hex W (FC2055-440-SS)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (120159)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (186638)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1-1/2 in Wd, Black (189662)
- VELCRO BRAND Tape, Strips, Loop, 1/2"x75ft., Blk, 75', 1/2" Wd, Black (VEL155)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (187256)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4" Wd, Black (90081)
- VELCRO BRAND Reclosable Fastener, 30 ft, 1-1/2" Wd, Black (91372)
- Velcro Brand Hook & Loop Rolls