Shop All Hook & Loop Discs
Velcro Brand
Hook & Loop Fastener, 0.63", White, 1200 PK
Mfr # 192289
Zoro # G906437730
product price: $73.99
/pk 1200, $0.06/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Dot Dia. 0.63"
- Color White
Product Information
- Brand Velcro Brand
- MFR # 192289
- Zoro # G906437730
- UPC # 848109019826
- Country of Origin United States
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 0.63" |
Details
Item | Hook & Loop Fastener |
Hook-and-Loop Type | Loop |
Color | White |
Description
Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. Simple peel and stick application. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 310 PK (B12910.062.0001)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0300)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (4CAJ9)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189866)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, Black, 1200 PK (192292)
- VELCRO BRAND Reclosable Fastener, Disc, 0.63 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197579)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- VELCRO BRAND Tape Dots Hook, 1/2", Blk, PK1440, Disc, Black, 1440 PK (VEL121)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- Velcro Brand Hook & Loop Discs