Shop All Hook & Loop Rolls
Velcro Brand
Hook and Loop Roll, no Adhesive, 50ft, PK6
Mfr # Vel-30071
Zoro # G610769738
product price: $69.95
/pk 6, $11.66/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Width 1/2 in
- Length 50 ft
- Hook and Loop Shape Roll
Product Information
- Brand Velcro Brand
- MFR # Vel-30071
- Zoro # G610769738
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 50 ft |
Details
Item | Hook and Loop Roll |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Hook and Loop Shape | Roll |
Color | Green |
Flame Retardant | No |
Includes | Garden Ties |
Description
Vel-30071
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (SSCIA-100025USA-100BX)
- MIDWEST FASTENER 3/16-24 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78842)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KCS)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd (90079)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (31304)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- VELCRO BRAND Reclosable Fastener, Black, 900 PK (1X1KHLMK)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, Black (90197)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (191195)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Orange (176067)
- Velcro Brand Hook & Loop Rolls