Shop All Hook & Loop Rolls
Velcro Brand
Hook-and-Loop, No Adhesive, 5 ft, 1 in Wd, Brown
Mfr # 191006
Zoro # G506599890
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type No Adhesive
- Backing Material Woven
- Shear Strength 39.6 psi
- Width 1 in
Product Information
- Brand Velcro Brand
- MFR # 191006
- Zoro # G506599890
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 5 ft |
Details
Item | Hook-and-Loop |
Hook and Loop Type | Hook |
Adhesive Type | No Adhesive |
Backing Material | Woven |
Shear Strength | 39.6 psi |
Hook and Loop Shape | Roll |
Color | Brown |
Operating Temp. Range | 40 Degrees to 800 Degrees F |
Characteristics | High Temperature |
Flame Retardant | Yes |
Description
Hook-and-Loop, Hook, Hook and Loop Shape Roll, Length 5 ft, Width 1 in, Dot Dia. Not Applicable, Color Brown, Flame Retardant Yes, Operating Temp. Range 40 Degrees to 800 Degrees F, Backing Material Woven, Shear Strength 39.6 psi, Adhesive Type No Adhesive, Characteristics High Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.060.0130)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.030.0016)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192325)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09139)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, Black (90197)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, White (189867)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191231)
- VELCRO BRAND Tape Combo Packs 3/4"x15ft., 15', 3/4" Wd, Black (VEL101)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- VELCRO BRAND Tape, Strips, Loop, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL159)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, White (199703)
- Velcro Brand Hook & Loop Rolls