Shop All Workbenches
Velcro Brand
hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK
Mfr # VEL-30827-USA
Zoro # G409203429
product price: $19.55
/pk 3, $6.52/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Velcro Brand
- MFR # VEL-30827-USA
- Zoro # G409203429
- UPC # 75967308278
- Country of Origin Belgium
- Category Workbenches
Description
Indoors outdoors smooth surface rough surface hook and loop brand workbench mounting strips or tape are your best choice for mounting surge protectors tools or anything that absolutely positively needs to stay put. Our workbench mounting tape uses an aggressive hook-to-hook techNology that closes with a snap. The foam tape adhesive easily conforms to smooth or rough surfaces and uses a strong adhesive with a wide temperature range for semi-permanent mounting indoors or out. And it's also available in convenient pre-cut squares for smaller quick mounting jobs. hook and loop brand workbench mounting strips or tape will make quick work organizing your workbench and more. Just one more inNovation to make your life easier and more organized. Use a minimum of one square inch of fastener for every 2.5 pounds of weight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Boutique Spiral Costumer Rack 61.15" H x 18" W x 18" D (BQSPRCO)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- AFFINITY TOOL WORKS Sjobergs Nordic Plus 1450 Workbench, Cabinet, Free Accessory Kit, 61"W x 22"D x 7-1/3"H (SJO-99831K)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- Velcro Brand Workbenches