Shop All Cable Ties
Velcro Brand
Hook-and-Loop Cable Tie, Black, 8" L, PK675
Mfr # 170075
Zoro # G4427740
product price: $442.99
/pk 675, $0.66/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color Black
- Width 1.00"
- Tensile Strength 100 lb.
- Max. Bundle Dia. 2.0"
Product Information
- Brand Velcro Brand
- MFR # 170075
- Zoro # G4427740
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 1.00" |
Max. Bundle Dia. | 2.0" |
Length (Straight Wireway) | 8 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 100 lb. |
Material | Polypropylene, Nylon |
Temp. Range | -20 Degrees to 220 Degrees F |
Includes | Reusable Wire Ties |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Min. Temp. Rating | -20 Degrees F |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Marking | No |
Closure Type | Wrap with Slot |
Mountable | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 29 lb, Width 1 in, Closure Type Wrap with Slot, Length 8 in, Mountable No, Package Style Individual, Color Black, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.00 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 675
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT StrongHold Cable Tie, 11.81L (300mm), .1 (S12-40-M0)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- VELCRO BRAND 15" Straps Reusable Tie Black/Gray PK 30 (94257)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X12K1WP/25)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- VELCRO BRAND Hook Eye Adhesive Reusable Self-Gripping Cable Ties .5 x 15 inches Black-Gray 30 Ties Each (VE31522)
- SOUTH MAIN HARDWARE 11" Black UV Resistant 40-lb. Zip Ties - 50PK (200105-50)
- Velcro Brand Cable Ties