Shop All Hook & Loop Straps
Velcro Brand
Fastener, Reusable Ties, Black, PK50, 8", 1/2" Wd, Black, 50 PK
Mfr # 90924
Zoro # G4564896
product price: $5.55
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1/2"
- Length 8"
- Hook and Loop Shape Strap
- Color Black
Product Information
- Brand Velcro Brand
- MFR # 90924
- Zoro # G4564896
- UPC # 075967909246
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1/2" |
Length | 8" |
Details
Item | Fastener,Reusable Ties,Black,PK50 |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Strap |
Color | Black |
Description
Fastener,Reusable Ties,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141150)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1490R)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 8, Plain Finish (2022966)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (U39350.031.0500)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 1 in Wd, Black (100RS)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 10-1/4", 3-1/2" Wd, Black (VEK30120)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 12-3/4", 3-1/2" Wd, Black (VEK30121)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 6 in, 3/4 in Wd, Black, 1200 PK (170790)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Neon Yellow, 10 PK (2X12NYSRCAM)
- Velcro Brand Hook & Loop Straps