Shop All Hook & Loop Straps
Velcro Brand
Cord Ties, Portable, Hook/Loop AST, 12PK
Mfr # 30816
Zoro # G210794048
product price: $17.99
/pk 12, $1.50/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Velcro Brand
- MFR # 30816
- Zoro # G210794048
- UPC # 75967308162
- Country of Origin Mexico
- Category Hook & Loop Straps
Description
Ever reached into your backpack and pulled out a nest of tangled wires that you have to untangle? VELCRO Brand Portable Cord Ties can help you organize that nest of untidy cables. Just slip one of our portable cable ties on the cable before you drop it into your bag! Make changes quickly and easily. Just zip open the ties. No more lost cables or fishing around looking for the right ones. Go ahead. Take that international vacation. Make that presentation. Where ever you go your electronics are organized and ready. Just one more innovation to make your life easier and more organized. VELCRO Brand Portable Cord Ties. You're welcome. Hook and Loop Fastener Type: Tie; Suggested Use: Indoor Light-Duty; Colors: Black; Gray; White; Tape Pad Size: Small; Medium; Large.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Nylon, Zinc Plated, 0.593 in Ht, 200 PK (62NS)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (54475)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 2 PK (74926)
- ZORO SELECT Spring Pin, Slotted, 2.5x18mm, PK100 (M39100.025.0018)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 6 in, 3/4 in Wd, Black, 1200 PK (170790)
- VELCRO BRAND ONE-WRAP PRE-CUT THIN TIES, 0.5in X 15in, BLACK/GRAY, 30PK (94257)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 1 in Wd, Black (100RS)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- VELCRO BRAND Cinch Straps, 1x18", Black, PK25, 18", 1" Wd, Black, 25 PK (VEL185)
- VELCRO BRAND Fastener, Reusable Ties, Black, PK50, 8", 1/2" Wd, Black, 50 PK (90924)
- WRAP-IT Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 8 PK (A708-12B)
- Velcro Brand Hook & Loop Straps