Shop All Wall Mount Hooks
Velcro Brand
cloth hook and eye Brand 2021057 1.75 x 0.75 in. Removable Mounting Strips; White - Pack of 24
Mfr # 2021057
Zoro # G904012151
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Velcro Brand
- MFR # 2021057
- Zoro # G904012151
- UPC # 75967301743
- Country of Origin United States
- Category Wall Mount Hooks
Description
cloth hook and eye Brand Removable Mounting Products make it simple to hang papers, photos, and posters with no hassle and no damage to your wall or the item being hung. Personalizing your home, school or office has never been easier.
Features- 1.75 x 0.75 in. Removable Mounting Strips, White
- Pack of 24
- Color: White
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs
- Allergens: Contains No Allergens
- Size: 1.75 x 0.75 in.
- Material: Plastic
- Country of Origin: United States
- Weight: 2.379 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sliding Window Roller Assembly (900-8996)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Polished Stainless (DB2410PS)
- MSI Urbano Crema 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0521)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- SUGATSUNE Utility Latch Hook, 304 SS, 63/64 In (4CRY6)
- MONROE PMP Utility Hook, Steel, 1-7/8 In (4HDW6)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- ZORO SELECT Hook, Stl, 7-5/8x6-1/2in, 50 lb. Load Limit (39DL12)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-BI)
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- SPECTRUM DIVERSIFIED DESIGNS LLC Spectrum Diversified Design 62500 Four Hook Rack Over the Door - White (6066682)
- Velcro Brand Wall Mount Hooks