Shop All Toys & Games
Velcro Brand
cloth hook and eye Brand 2006004 HanGables Removable Micro Hooks; White - 0.5 lbs - Pack of 8
Mfr # 2006004
Zoro # G604159217
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Velcro Brand
- MFR # 2006004
- Zoro # G604159217
- UPC # 75967301033
- Country of Origin United States
- Category Toys & Games
Description
cloth hook and eye Brand HANGables Removable Wall Fasteners are perfect for hanging a range of items from jewelery, oven gloves and decorative items.
Features- Improved ease of use due to molded hooks on the back of the hook; less pieces and thus less steps
- Modern design based on trend
- Operating temperature 0°F to 120°F
- Pack of 8
- Color: White
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs
- Allergens: Contains No Allergens
- Material: Plastic
- Weight Capacity: 1/2 lbs
- Country of Origin: United States
- Weight: 2.265 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Aim High Substitute Teacher Folder, Grade PK-8, PK6 (136020)
- ZORO SELECT Long Corrugated Boxes, 22" x 6" x 6", Kraft, 25/Bundle (11R245)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Electronic Equipment", 4" x 4", Red/White, 500/Roll (SCL526)
- VELCRO BRAND cloth hook and eye Brand 2021054 16 x 1 in. Easy Hang Small Strap; Black - 100 lbs (2021054)
- WHAM-O TOY FRISBEE ASST (81118)
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- DESIGN TOSCANO Route 66 Gas Pump Big Boy Toy Key Cabinet (SY5839)
- PLACARD Ho Left Hand to Derail (PL1794869)
- AMT Skill 3 Model Kit Fruehauf FB Beaded Panel Van Trailer Miller 1-25 Scale Model Car (AMT1234)
- WARMIES Stuffed Animals Plush BrownWhite 1 pc (CP-FOX-1)
- Velcro Brand Toys & Games