Shop All Hook & Loop Straps
Velcro Brand
Cinch Straps, 1x18", Black, PK25, 18", 1" Wd, Black, 25 PK
Mfr # VEL185
Zoro # G4921729
product price: $96.15
/pk 25, $3.85/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1"
- Length 18"
- Hook and Loop Shape Strap
- Color Black
Product Information
- Brand Velcro Brand
- MFR # VEL185
- Zoro # G4921729
- UPC # 848109028422
- Country of Origin Mexico
- Category Hook & Loop Straps
Dimensions
Width | 1" |
Length | 18" |
Details
Item | Cinch Straps,1x18",Black,PK25 |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Strap |
Color | Black |
Description
Cinch Straps,1x18 In.,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01103)
- NEWPORT FASTENERS Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK (390186-100)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.3600)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 10-1/4", 3-1/2" Wd, Black (VEK30120)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- VELCRO BRAND ONE-WRAP PRE-CUT THIN TIES, 0.5in X 15in, BLACK/GRAY, 30PK (94257)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 1 in Wd, Black (100RS)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 6 in, 3/4 in Wd, Black, 1200 PK (170790)
- RIP-TIE Back-to-Back Strap, No Adhesive, 11 in, 3/4 in Wd, Black, 5 PK (M-11-EE5-BK)
- Velcro Brand Hook & Loop Straps