Shop All Cable Sleeves
Velcro Brand
Cable Sleeve, Mountable, 8inx4.75in, BK, 2PK
Mfr # 30795
Zoro # G510794038
product price: $15.15
/pk 2, $7.58/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Velcro Brand
- MFR # 30795
- Zoro # G510794038
- UPC # 75967307950
- Country of Origin Mexico
- Category Cable Sleeves
Description
Conquer the mess of cables under your desk. VELCRO Brand Mountable Cable Sleeves can help you organize that nest of untidy cables behind the entertainment center and make it easy to change out components while still keeping the cables concealed. Our cable sleeves will allow you to mount cables out of sight horizontally or vertically. It's easy to change out cables. Simply pull the sleeve open, adding or removing cables as needed. If you no longer need cable management in one area, the sleeve removes easily and leaves no trace it was ever there. Time to get organized! From your home office to your entertainment center these cable sleeves make it easy to hide wires and reduce clutter all over the house. VELCRO Brand Mountable Cable Sleeves are just one more innovation to make your life easier and more organized! Holds Up to 2 to 3 Cords. Hook and Loop Fastener Type: Adhesive-Backed Strip; Suggested Use: Indoor Light-Duty; Colors: Black; Tape Pad Size: 4.75in X 8in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- RACO Electrical Box, 29.5 cu in, Square Box, 2 Gang, Steel, Square (247)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- VELCRO BRAND One-Wrap Tie Roll 4' (90302)
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- ELECTRIDUCT Small Corner Duct 1150 Series Cable Raceway- 5ft x 20pcs- Black (SRCD-1150-5-CASE-BK)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 1/2" x 25ft (WL-J-BWS-050-25FT-GY)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- White (BS-XO-050-25BP-WT)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 100' Length (BSLNY050-100)
- Velcro Brand Cable Sleeves