Shop All Hook & Loop Straps
Velcro Brand
Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black
Mfr # 91426
Zoro # G1766131
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Width 1/2 in
- Length 8 in
Product Information
- Brand Velcro Brand
- MFR # 91426
- Zoro # G1766131
- UPC # 75967914264
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1/2 in |
Length | 8 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Self-Mating |
Adhesive Type | No Adhesive |
Backing Material | Polypropylene Hook/Polyester Loop |
Hook and Loop Shape | Strap |
Color | Black |
Description
Velcro brand One-Wrap precut ties come in a variety of different colors to make it easy to color-code wires cords and cables for construction and networking projects. Available in different sizes to handle thin wires and cables. Adjustable One-Wrap ties are strong and reusable for indoor or outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M01220.160.0100)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 16 mm Shaft Dia, 50 PK (DE-15ST PA)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01209.025.0350)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM2231000)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- VELCRO BRAND ONE-WRAP PRE-CUT THIN TIES, 0.5in X 15in, BLACK/GRAY, 30PK (94257)
- VELCRO BRAND Fastener, Reusable Ties, Black, PK50, 8", 1/2" Wd, Black, 50 PK (90924)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 2 in Wd, Black (200RS)
- WRAP-IT Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Black, 12 PK (A712-06B)
- Velcro Brand Hook & Loop Straps