Shop All Hook & Loop Straps
Velcro Brand
Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black
Mfr # VEK30196
Zoro # G201858926
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Velcro Brand
- MFR # VEK30196
- Zoro # G201858926
- UPC # 75967301965
- Country of Origin China
- Category Hook & Loop Straps
Description
Storage strap features a heavy-duty design that wraps securely around items for space-saving storage and maximum organization. Sturdy carabiner stays secure to easily attach to various locations. Reusable strap is adjustable to hang awkwardly shaped items with ease. Storage strap is perfect for bikes, golf clubs, hoses, ladders, suitcases and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (75972)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151345)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black (91426)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 6 in, 3/4 in Wd, Black, 1200 PK (170790)
- VELCRO BRAND Cinch Straps, 1x18", Black, PK25, 18", 1" Wd, Black, 25 PK (VEL185)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 1 in Wd, Black (100RS)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (G2X24KVSG)
- Velcro Brand Hook & Loop Straps