Shop All Hook & Loop Straps
Velcro Brand
Back-to-Back Strap, No Adhesive, 6 in, 3/4 in Wd, Black, 1200 PK
Mfr # 170790
Zoro # G4109884
product price: $379.99
/pk 1200, $0.32/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 3/4 in
- Length 6 in
Product Information
- Brand Velcro Brand
- MFR # 170790
- Zoro # G4109884
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 3/4 in |
Length | 6 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
Black Straps,3/4 In.x6 In.,PK1200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- STEELWORKS 3/8-16X36 Thrd Stl Rod (11018)
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M320MPP188B)
- DOUBLE HH MFG 1X7-1/2 Hitch Pin (00153)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8 in, 1/2 in Wd, Black (91426)
- VELCRO BRAND Cinch Straps, 1x18", Black, PK25, 18", 1" Wd, Black, 25 PK (VEL185)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 1 in, 3-1/2 in Wd, Black (VEK30134)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- WRAP-IT Back-to-Back Strap, No Adhesive, 8 in, 4 in Wd, Black, 20 PK (420-48BL)
- Velcro Brand Hook & Loop Straps