Shop All Cable Ties
Velcro Brand
75 ft L Reclosable Fastener Beige
Mfr # 191191
Zoro # G7334105
original price:
$113.43
2% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Color Beige
- Width 2.00"
- Temp. Range -30 Degrees to 130 Degrees F
- Basic Material Nylon
Product Information
- Brand Velcro Brand
- MFR # 191191
- Zoro # G7334105
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 2.00" |
Dot Dia. | 1/2" |
Length (Straight Wireway) | 75 ft |
Details
Color | Beige |
Item | Reclosable Fastener |
Temp. Range | -30 Degrees to 130 Degrees F |
Basic Material | Nylon |
Hook and Loop Type | Loop |
Adhesive Type | Acrylic Adhesive |
Hook and Loop Shape | Roll |
Operating Temp. Range | -30 Degrees to 130 Degrees F |
Backing Material | Nylon |
Characteristics | Re-Usable |
Shear Strength | 14 psi |
Flame Retardant | No |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 2 in, Dot Dia. 1/2 in, Color Beige, Flame Retardant No, Operating Temp. Range -30 Degrees to 130 Degrees F, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics Re-Usable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (174299)
- VELCRO BRAND 50PK 8 Hook And Loop Ties (90924)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191241)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop White One-Wrap Perforated Fastener Strap, 45 pk. (176408)
- VELCRO BRAND Hook Eye Adhesive Reusable Self-Gripping Cable Ties .5 x 15 inches Black-Gray 30 Ties Each (VE31522)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black Reclosable Fastener Strap, 900 pk. (170091)
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- Velcro Brand Cable Ties