Shop All Cable Ties
Velcro Brand
75 ft L Reclosable Fastener Beige
Mfr # 191041
Zoro # G7314240
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Color Beige
- Width 1.00"
- Temp. Range -30 Degrees to 130 Degrees F
- Basic Material Nylon
Product Information
- Brand Velcro Brand
- MFR # 191041
- Zoro # G7314240
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 1.00" |
Dot Dia. | 1/2" |
Length (Straight Wireway) | 75 ft |
Details
Color | Beige |
Item | Reclosable Fastener |
Temp. Range | -30 Degrees to 130 Degrees F |
Basic Material | Nylon |
Backing Material | Nylon |
Shear Strength | 14 psi |
Operating Temp. Range | -30 Degrees to 130 Degrees F |
Characteristics | Re-Usable |
Adhesive Type | Acrylic Adhesive |
Hook and Loop Shape | Roll |
Hook and Loop Type | Hook |
Flame Retardant | No |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Dot Dia. 1/2 in, Color Beige, Flame Retardant No, Operating Temp. Range -30 Degrees to 130 Degrees F, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics Re-Usable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC (G2R-1-T-DC24)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- VELCRO BRAND 1.75 Head Width X10in Industrial Hook Eye 25pk (113 0300)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black One-Wrap Fastener Strap, 45 pk. (170091)
- VELCRO BRAND 34x12 BLK Hook And Loop Strap (90340)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- Velcro Brand Cable Ties