Shop All Cable Ties
Velcro Brand
75 ft L Reclosable Fastener Beige
Mfr # 190972
Zoro # G7334069
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 75 ft.
- Color Beige
- Width 1.00"
- Temp. Range -30 Degrees to 130 Degrees F
- Basic Material Nylon
Product Information
- Brand Velcro Brand
- MFR # 190972
- Zoro # G7334069
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 1.00" |
Dot Dia. | 1/2" |
Length (Straight Wireway) | 75 ft |
Details
Color | Beige |
Item | Reclosable Fastener |
Temp. Range | -30 Degrees to 130 Degrees F |
Basic Material | Nylon |
Adhesive Type | Acrylic Adhesive |
Flame Retardant | No |
Operating Temp. Range | -30 Degrees to 130 Degrees F |
Hook and Loop Type | Loop |
Characteristics | Re-Usable |
Hook and Loop Shape | Roll |
Backing Material | Nylon |
Shear Strength | 14 psi |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Dot Dia. 1/2 in, Color Beige, Flame Retardant No, Operating Temp. Range -30 Degrees to 130 Degrees F, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics Re-Usable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38047 INLET (63-38047)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- VELCRO BRAND Quick Wrap Cable Tie Roll 900ea Black (113 0391)
- VELCRO BRAND 50PK 8 Hook And Loop Ties (90924)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191191)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- VELCRO BRAND One-Wrap Pre-Cut Thin Ties, 0.5in X 8in, Assorted Colors, 5PK (90438PK)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- Velcro Brand Cable Ties