Shop All Bench and Floor Scales
Velab
Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb
Mfr # VE-WD30
Zoro # G501778351
Free Shipping & Returns
$750.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Kg, lb
- Capacity 30 kg / 65 lb
- Special Features IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function
- Scale Dimensions 300 x 460 x 105 mm / 11.8”x18.1”x4.1”
- Scale Readability 300 x 400 mm / 11.8” x 15.7”
Product Information
- Brand Velab
- MFR # VE-WD30
- Zoro # G501778351
- UPC # 7501046801185
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 300 x 460 x 105 mm / 11.8”x18.1”x4.1” |
Pan Dimensions | 300 x 400 mm / 11.8” x 15.7” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | Kg, lb |
Capacity | 30 kg / 65 lb |
Special Features | IP65 PROTECTION * Weighing • Checkweighing • Dynamic weighing • Parts counting • Hold function |
Scale Readability | 300 x 400 mm / 11.8” x 15.7” |
Power Source | 110/240V, 50/60 Hz |
Repeatability | ±5 g/±0.0 1lb |
Temp. Range | -10° to 40°C / 14° to 104°F |
Housing Material | Stainles steel construction |
Interface - Lab Equipment | R232 |
Display | LCD |
Calibration | External |
Stabilization Time | 2s |
Net Weight | 8 kg / 18 lb |
Rechargeable | YES |
Linearity | ±5 g/±0.0 1lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Half Gallons, 6 PK (27901)
- ONYX Marker Holder w/Shelf, Steel, 5-1/2"x2-1/4"x5-1/4", Black (SAF3611BL)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.5" x 25ft- Black (WL-ED-NY-150-25)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- VELAB Washdown Bench and Floor Scales 60kg/130lb 10g/0.02lb (VE-WD60)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- OPTIMA SCALES Optima Scales OP-924A-2000 General Purpose Crane Scale - 2000 lbs x 1 lb. LED Display (OP-924A-2000)
- Velab Shipping & Packing Scales