Shop All Lab Scales & Balances
Velab
Precision Balance w/ internal rechargeable batteries 10000g/0.1g
Mfr # VE-10001
Zoro # G401778352
product price: $471.60
/ea
Free Shipping & Returns
$471.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1. RS232 cable 2. USB adapter 3. Transparent protective cover 5. Dust cover 4. Hook for suspended weighing
- Capacity 10000g
- Repeatability ±0.1g
- Net Weight 4.1kg / 9lb
- Scale Readability 0.1g
Product Information
- Brand Velab
- MFR # VE-10001
- Zoro # G401778352
- UPC # 7501047277613
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Manufacturers Warranty Length | 2 years |
Scale Dimensions | 295 X 208 X 88mm / 11.6" x 8.2" x 3.5" |
Pan Dimensions | 168 X 168mm / 6.6" x 6.6" |
Details
Includes | 1. RS232 cable 2. USB adapter 3. Transparent protective cover 5. Dust cover 4. Hook for suspended weighing |
Capacity | 10000g |
Repeatability | ±0.1g |
Net Weight | 4.1kg / 9lb |
Scale Readability | 0.1g |
Special Features | * Weighing * Percent weighing * Hold function * Density determination * Dynamic weighing * High low limit alarm * Counting function * Gross / net / tare weight weighing * Accumulation function |
Rechargeable | YES |
Temp. Range | 15° a 35°C / 59° to 95°F |
Weighing Units | g, ct, oz, ozt, dwt, GN, lb, N, dr, tlT, tlS, tlH, T, T/A/R, /A/R, ms, kg, bat, mom, /lb, total 20units |
Stabilization Time | ?3s |
Power Source | 100 – 240V |
Calibration | External |
Interface - Lab Equipment | RS232 and USB adapter, can communicate with computer and printer |
Housing Material | Metal base and ABS plastic |
Display | 137 X 42mm / 5.4" x 1.7 |
Linearity | ±0.2g |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 18/8 JOINT, #9 O-RING (CC0018)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- VELAB Analytical Balance (Internal Calibration) 220g/0.1mg (VE-204TS)
- OHAUS PS251 Portable Pocket Scale - 250 g Capacity (Ohaus-PS251)
- Velab Lab Scales & Balances