Shop All Hanging Scales
Velab
Hanging Scale 100 kg/200lb 0.05kg/0.1lb
Mfr # VE-HSS100
Zoro # G901778340
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Kg, lb, N
- Manufacturers Warranty Length 1 year
- Scale Readability 0.05 kg / 0.1 lb
- Temp. Range -10° to 40°C / 14° to 104°F
- Housing Material Die-cast aluminum
Product Information
- Brand Velab
- MFR # VE-HSS100
- Zoro # G901778340
- UPC # 7501046800553
- Country of Origin United States
- Category Hanging Scales
Dimensions
Manufacturers Warranty Length | 1 year |
Scale Dimensions | 81 x 265 x 46mm / 3.2” x 10.4” x 1.8” |
Details
Capacity | 100Kg / 200lb |
Weighing Units | Kg, lb, N |
Scale Readability | 0.05 kg / 0.1 lb |
Temp. Range | -10° to 40°C / 14° to 104°F |
Housing Material | Die-cast aluminum |
Includes | 3x AA Batteries |
Power Source | 3x AA Batteries |
Display | LCD |
Repeatability | ±0.05 kg / 0.1 lb |
Calibration | External |
Stabilization Time | 2s |
Special Features | • Weighing. • Hold Function. |
Net Weight | 620g / 1.2lb |
Linearity | ±0.1 kg / 0.2 lb |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA5)
- ZORO SELECT Industrial Marker, Jumbo Tip, Yellow Color Family, Ink (19N838)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- VELAB Hanging Scale 300 kg/600lb 0.1kg/0.2lb (VE-HSS300)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- AGRI PRO ENTERPRISES Digital Hanging Scale (099940)
- SHIMPO Digital Force Gauge, 5 Digit LCD, 49N (FG-3005)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- Velab Shipping & Packing Scales