Shop All Bench and Floor Scales
Velab
Counting Scales 6kg /12lb 0.2g/0.0005lb
Mfr # VE-CS6S
Zoro # G501778368
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb
- Capacity 6 Kg/ 12 lb
- Scale Readability 0.2 g / 0.0005 lb
- Housing Material ABS plastic
- Display LCD
Product Information
- Brand Velab
- MFR # VE-CS6S
- Zoro # G501778368
- UPC # 7501047277507
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 360 × 300 x 110mm /14.2” x 12” x 4.3” |
Pan Dimensions | 300 x 232mm / 11.8” x 9.1” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | g, kg, lb |
Capacity | 6 Kg/ 12 lb |
Scale Readability | 0.2 g / 0.0005 lb |
Housing Material | ABS plastic |
Display | LCD |
Temp. Range | -10° to 40°C / 14° to 104°F |
Power Source | 110/240V, 50/60 Hz |
Includes | Power adapter Clear protective cover Rechargeable battery |
Interface - Lab Equipment | RS232 |
Repeatability | ±0.4 g |
Special Features | Weighing • Checkweighing • Parts counting • Accumulation |
Rechargeable | YES |
Net Weight | 3.7 kg / 8.157 lb |
Stabilization Time | 2s |
Calibration | External |
Linearity | ±0.4 g |
Description
The VELAB Counting Scales 6kg /12lb 0.2g/0.0005lb is a precision weighing device with a capacity of 6 Kg/ 12 lb and a scale readability of 0.2 g / 0.0005 lb. It is housed in ABS plastic and features an LCD display. The temperature range is -10° to 40°C / 14° to 104°F and the power source is 110/240V, 50/60 Hz. The scale dimensions are 360 × 300 x 110mm /14.2” x 12” x 4.3” and the pan dimensions are 300 x 232mm / 11.8” x 9.1”. The net weight is 3.7 kg / 8.157 lb and the manufacturers warranty length is 1 year. The stabilization time is 2s and the calibration is external. The linearity is ±0.4 g and the repeatability is ±0.4 g. The special features include weighing, checkweighing, parts counting, and accumulation. The scale includes a power adapter, a clear protective cover, and a rechargeable battery. The interface for lab equipment is RS232. The rechargeable battery is included.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 23"x 26" Clipboard, Brown (5607)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- FILM-GARD Film-Gard 626019 Filmgard Polyethylene 6 Mil Sheeting Poly Film Black - 8 x 100 ft. (59803)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- Velab Shipping & Packing Scales