Shop All Lab Scales & Balances
Velab
Compact Balance 500g/0.1g
Mfr # VE-CB500
Zoro # G801778365
product price: $71.10
/ea
$71.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Clear protective cover.
- Capacity 500g
- Calibration External
- Weighing Units g, kg, oz, ozt, ct, lb
- Power Source 110/240V, 50/60 Hz AC and 4 AAA batteries (not included)
Product Information
- Brand Velab
- MFR # VE-CB500
- Zoro # G801778365
- UPC # 7501046801505
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Manufacturers Warranty Length | 1 year |
Scale Dimensions | 230 x 170 x 48mm / 9” x 6.8” x 2” |
Pan Dimensions | Ø 130mm / Ø 5.1” |
Details
Includes | Clear protective cover. |
Capacity | 500g |
Calibration | External |
Weighing Units | g, kg, oz, ozt, ct, lb |
Power Source | 110/240V, 50/60 Hz AC and 4 AAA batteries (not included) |
Scale Readability | 0.1g |
Repeatability | ±0.2g |
Housing Material | ABS plastic |
Net Weight | 1kg/2.2lb |
Linearity | ±0.2g |
Display | LCD |
Stabilization Time | ?1.5s |
Temp. Range | 10° to 30°C / 50° to 85°F / Humidity 20% - 80% |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 18 oz., 9" L, PK500 (B01065)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- VELAB Precision Balance w/ internal rechargeable batteries 10000g/0.1g (VE-10001)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 500g/01g (VE-500)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 1000g/0.01g (VE-1000)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products Bath Scale Analog 300Lb Cap 20005014T (8771503)
- Velab Lab Scales & Balances