Shop All Bench and Floor Scales
Velab
Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb
Mfr # VE-BFS150
Zoro # G701778397
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units kg, lb, oz
- Capacity 150 Kg / 330 lb
- Housing Material Metal housing and stainless steel pan
- Scale Readability 0.05kg / 0.2lb.
- Repeatability ±0.05kg / 0.2lb.
Product Information
- Brand Velab
- MFR # VE-BFS150
- Zoro # G701778397
- UPC # 7501046800522
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 315 × 325 x 55 mm / 12.4” x 12.7” x 2.2” |
Pan Dimensions | 310 x 300mm / 12.2” x 11.8” |
Manufacturers Warranty Length | 1 year |
Details
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- AVERY Big Tab Printable White Label Tab Dividers, 5-Tab, Letter, PK20 (14434)
- OFFICEMATE TRAY, LTR, RCYCL, BLK, 6PK (OIC26212)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- VELAB Washdown Scales (IP68) 15kg/33lb 5g/0.01lb (VE-15K5)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- VELAB Washdown Bench and Floor Scales 60kg/130lb 10g/0.02lb (VE-WD60)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- VELAB Bench and Floor Scales 150kg /330lb 0.05kg/0.2lb (VE-BFS150L)
- A&D WEIGHING Platform Counting Bench Scale, LCD (HV-60KCWP)
- Velab Bench and Floor Scales