Shop All Bench and Floor Scales
Velab
Baby Scale 20kg/44 lb 5g/0.005lb
Mfr # VE-20
Zoro # G901778371
product price: $115.20
/ea
Free Shipping & Returns
$115.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Kg, lb
- Capacity 20 kg /44 lb
- Housing Material ABS plastic
- Pan Dimensions 555 x 283 mm / 21.85” x 11.14”
- Power Source 110/240V, 50/60 Hz AC Adapter and 4 AA batteries.
Product Information
- Brand Velab
- MFR # VE-20
- Zoro # G901778371
- UPC # 7501046801659
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Pan Dimensions | 555 x 283 mm / 21.85” x 11.14” |
Scale Dimensions | 555 x 346 x 12 mm / 21.85” x 13.6” x 5.03” |
Manufacturers Warranty Length | 1 year |
Details
Weighing Units | Kg, lb |
Capacity | 20 kg /44 lb |
Housing Material | ABS plastic |
Power Source | 110/240V, 50/60 Hz AC Adapter and 4 AA batteries. |
Repeatability | 5g / 0.01lb |
Scale Readability | 5g / 0.01lb |
Temp. Range | 10° to 30°C / 50° to 85°F / Humidity 20% - 80%. |
Special Features | • Weighing |
Display | LCD |
Stabilization Time | 2s |
Net Weight | 3.2 kg / 7.05 lbs |
Calibration | External |
Linearity | 5g / 0.01lb |
Description
The VELAB Baby Scale 20kg/44 lb 5g/0.005lb is a precision weighing device with a capacity of 20 kg /44 lb and a readability of 5g / 0.01lb. It is housed in ABS plastic and has a pan dimension of 555 x 283 mm / 21.85” x 11.14”. The power source is 110/240V, 50/60 Hz AC Adapter and 4 AA batteries. The scale has a repeatability of 5g / 0.01lb and a temperature range of 10° to 30°C / 50° to 85°F / Humidity 20% - 80%. The scale dimensions are 555 x 346 x 12 mm / 21.85” x 13.6” x 5.03” and the net weight is 3.2 kg / 7.05 lbs. The LCD display has a stabilization time of 2s and the calibration is external with a linearity of 5g / 0.01lb. The manufacturer's warranty length is 1 year.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Paper Tray Feed Roller Kit, 100000 Yield (116R00010)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- ZORO SELECT ECT32 24 x 14 x 14 RSC, 24x14x14 in (60YP93)
- VELAB Crane Scale 1500 kg/3000lb 0.5kg/1lb (VE-HS1500)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- VELAB Bench and Floor Scales 300kg /660lb 0.1kg/0.2lb (VE-BFS300L)
- AVAWEIGH RSB250T 250 lb. Digital Receiving Scale with Built-In Handle and Treaded Platter (334RSB250T)
- Velab Shipping & Packing Scales