Shop All Lab Scales & Balances
Velab
Analytical Balance (Internal Calibration) 320g/0.1gm
Mfr # VE-324
Zoro # G601778404
product price: $2,046.99
/ea
Free Shipping & Returns
$2,046.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1. Glove 2. Calibration weight F1 100g 3. RS232 cable 4. USB adapter 5. Transparent protective cover 6. Dust cover 7. Hook for suspended weighing
- Capacity 320g
- Power Source 100 – 240V
- Interface - Lab Equipment RS232 and USB adapter, can communicate with computer and printer
- Linearity ±0.2mg
Product Information
- Brand Velab
- MFR # VE-324
- Zoro # G601778404
- UPC # 7501047277552
- Country of Origin United States
- Category Lab Scales & Balances
Dimensions
Scale Dimensions | 295 x 208 x 305mm / 11.6" x 8.2" x 12" |
Pan Dimensions | Ø90 mm / Ø3.5 |
Manufacturers Warranty Length | 2 years |
Details
Includes | 1. Glove 2. Calibration weight F1 100g 3. RS232 cable 4. USB adapter 5. Transparent protective cover 6. Dust cover 7. Hook for suspended weighing |
Capacity | 320g |
Power Source | 100 – 240V |
Interface - Lab Equipment | RS232 and USB adapter, can communicate with computer and printer |
Linearity | ±0.2mg |
Calibration | Internal |
Display | 137 X 42mm /5.4" x 1.7 |
Stabilization Time | 1.5S~4S |
Weighing Units | g, mg, ct, oz, ozl, dwt, GN, lb, N, dr, tlT, tls, tlH, T (Tola), T/A/R(tola/anna/rati), /A/R (tola/Mna/rati), ms (Mesghal), bat, /lb (Parts per pound), kg |
Repeatability | ±0.1mg |
Temp. Range | 15° a 35°C / 59° to 95°F |
Net Weight | 5.2kg / 11.5lb |
Scale Readability | 0.1mg |
Rechargeable | NO |
Housing Material | Metal base and ABS plastic |
Special Features | * Weighing * Percent weighing * Hold function * Density determination * Dynamic weighing * High low limit alarm * Counting function * Gross / net / tare weight weighing * Accumulation function |
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 1000g/0.01g (VE-1000)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- VELAB Analytical Balance (Internal Calibration) 220g/0.1mg (VE-204TS)
- PRECISA 1220 g, .001 g, Milligram Balance, Internal Calibration, 5x5" Platter, GLP/GMP Compliant (EP 1220 M SCS)
- Velab Lab Scales & Balances